This item is Discontinued.

Coverking Seat Covers in Neoprene for 19901993 Dodge Dakota, CSCF1DG9641 CSCF1DG9641

Seat Covers in Neoprene for 19901993 Dodge Dakota, CSCF1DG9641 (Discontinued)

  • Mfr # CSCF1DG9641
  • Zoro # G8122183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1DG9641
Zoro #
G8122183
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 1990 To 1993 Dodge Dakota
Family Code
DG9641

Description

Seat Covers in Neoprene for 1990-1993 Dodge Dakota - (R), 60/40 btm, 50/50 back, w/blt-in hdrst, w/sld arm (60 on dr sd), w/lmbr hole on outer dr bkrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.