This item is Discontinued.

Coverking Seat Covers in Neoprene for 19901993 Dodge Dakota, CSCF89DG9641 CSCF89DG9641

Seat Covers in Neoprene for 19901993 Dodge Dakota, CSCF89DG9641 (Discontinued)

  • Mfr # CSCF89DG9641
  • Zoro # G8393083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89DG9641
Zoro #
G8393083
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 1990 To 1993 Dodge Dakota
Family Code
DG9641

Description

Seat Covers in Neoprene for 1990-1993 Dodge Dakota - (R), 60/40 btm, 50/50 back, w/blt-in hdrst, w/sld arm (60 on dr sd), w/lmbr hole on outer dr bkrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.