This item is Discontinued.

Coverking Seat Covers in Neoprene for 19911991 GMC Sonoma  F, CSCF1GM7208 CSCF1GM7208

Seat Covers in Neoprene for 19911991 GMC Sonoma F, CSCF1GM7208 (Discontinued)

  • Mfr # CSCF1GM7208
  • Zoro # G8222974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1GM7208
Zoro #
G8222974
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 1991 To 1991 GMC Sonoma
Family Code
GM7208

Description

Seat Covers in Neoprene for 1991-1991 GMC Sonoma - (F), Solid Bench, w/o headrest, w/o armrest, w/o console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.