This item is Discontinued.

Coverking Seat Covers in Neoprene for 19921995 Cadillac Eldorado, CSCF89CD7030 CSCF89CD7030

Seat Covers in Neoprene for 19921995 Cadillac Eldorado, CSCF89CD7030 (Discontinued)

  • Mfr # CSCF89CD7030
  • Zoro # G8418834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89CD7030
Zoro #
G8418834
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 1992 To 1995 Cadillac Eldorado
Family Code
CD7030

Description

Seat Covers in Neoprene for 1992-1995 Cadillac Eldorado - (F), 50/50 Bucket, W/Adjustable Headrest, SEAT-BELT LOOP NEEDS REMOVED WITH PHILLIPS SCREWDRIVER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.