This item is Discontinued.

Coverking Seat Covers in Neoprene for 19921995 Cadillac STS, CSCF1CD7210 CSCF1CD7210

Seat Covers in Neoprene for 19921995 Cadillac STS, CSCF1CD7210 (Discontinued)

  • Mfr # CSCF1CD7210
  • Zoro # G8149809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1CD7210
Zoro #
G8149809
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 1992 To 1995 Cadillac STS
Family Code
CD7210

Description

Seat Covers in Neoprene for 1992-1995 Cadillac STS - (F), 50/50 bucket with Adjustable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.