This item is Discontinued.

Coverking Seat Covers in Neoprene for 19921995 Volvo 960 Sedan, CSCF91VO7011 CSCF91VO7011

Seat Covers in Neoprene for 19921995 Volvo 960 Sedan, CSCF91VO7011 (Discontinued)

  • Mfr # CSCF91VO7011
  • Zoro # G8437439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91VO7011
Zoro #
G8437439
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1992 To 1995 Volvo 960 Sedan
Color
Synergy Green with Black sides
Family Code
VO7011

Description

Seat Covers in Neoprene for 1992-1995 Volvo 960 Sedan - (F), 50/50 Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.