This item is Discontinued.

Coverking Seat Covers in Neoprene for 19921995 Volvo 960 Wagon, CSCF91VO7012 CSCF91VO7012

Seat Covers in Neoprene for 19921995 Volvo 960 Wagon, CSCF91VO7012 (Discontinued)

  • Mfr # CSCF91VO7012
  • Zoro # G8442442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF91VO7012
Zoro #
G8442442
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 1992 To 1995 Volvo 960 Wagon
Family Code
VO7012

Description

Seat Covers in Neoprene for 1992-1995 Volvo 960 Wagon - (F), 50/50 Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.