This item is Discontinued.

Coverking Seat Covers in Neoprene for 19921996 Ford Escort  R, CSCF11FD7316 CSCF11FD7316

Seat Covers in Neoprene for 19921996 Ford Escort R, CSCF11FD7316 (Discontinued)

  • Mfr # CSCF11FD7316
  • Zoro # G8129533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF11FD7316
Zoro #
G8129533
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 1992 To 1996 Ford Escort
Family Code
FD7316

Description

Seat Covers in Neoprene for 1992-1996 Ford Escort - (R), 60/40 Split Folding Backrst, Solid Bottom, w/Built-in Hdrst, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.