This item is Discontinued.

Coverking Seat Covers in Neoprene for 19921999 MercedesBenz, CSCF89MD7036 CSCF89MD7036

Seat Covers in Neoprene for 19921999 MercedesBenz, CSCF89MD7036 (Discontinued)

  • Mfr # CSCF89MD7036
  • Zoro # G8361233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89MD7036
Zoro #
G8361233
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 1992 To 1999 Mercedes-Benz S-Class
Family Code
MD7036

Description

Seat Covers in Neoprene for 1992-1999 Mercedes-Benz S-Class - (R), (W140 body style),Solid bottm, solid back,w/armrst,w/adj hdrst, Sdn ONLY, REQ PROFESSIONAL INST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.