This item is Discontinued.

Coverking Seat Covers in Neoprene for 19922000 Lexus SC  F, CSCF11LX7030 CSCF11LX7030

Seat Covers in Neoprene for 19922000 Lexus SC F, CSCF11LX7030 (Discontinued)

  • Mfr # CSCF11LX7030
  • Zoro # G8154998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11LX7030
Zoro #
G8154998
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1992 To 2000 Lexus SC
Family Code
LX7030

Description

Seat Covers in Neoprene for 1992-2000 Lexus SC - (F), 50/50 Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.