This item is Discontinued.

Coverking Seat Covers in Neoprene for 19931996 Mazda 626  R, CSCF5MA7051 CSCF5MA7051

Seat Covers in Neoprene for 19931996 Mazda 626 R, CSCF5MA7051 (Discontinued)

  • Mfr # CSCF5MA7051
  • Zoro # G8358013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5MA7051
Zoro #
G8358013
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Rear
For Use With
For 1993 To 1996 Mazda 626
Family Code
MA7051

Description

Seat Covers in Neoprene for 1993-1996 Mazda 626 - (R), bench, 60/40 split backrest, solid bottom, w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.