
Seat Covers in Neoprene for 19932002 Chevrolet Camaro, CSCF89CH7476 (Discontinued)
- Mfr # CSCF89CH7476
- Zoro # G8352623
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCF89CH7476
Zoro #
G8352623
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 1993 To 2002 Chevrolet Camaro
Family Code
CH7476
Description
Seat Covers in Neoprene for 1993-2002 Chevrolet Camaro - (F), 50/50 Bucket, For Pwr Dr & Manual Pass Seat, CONVERTIBLE ONLY, Seat Belt Guide Needs Removed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.