Seat Covers in Neoprene for 19941997 Chevrolet Truck, CSCF14CH7296

  • Mfr # CSCF14CH7296

  • Zoro # G8175270


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14CH7296
Zoro #
G8175270
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7296

Description

Seat Covers in Neoprene for 1994-1997 Chevrolet Truck S10-Pickup - (F), 50/50 Bucket,W/See-through Style Adjustable, Not Removable Headrest, For cloth seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.