This item is Discontinued.

Coverking Seat Covers in Neoprene for 19951997 Chevrolet Blazer, CSCF2CH7319 CSCF2CH7319

Seat Covers in Neoprene for 19951997 Chevrolet Blazer, CSCF2CH7319 (Discontinued)

  • Mfr # CSCF2CH7319
  • Zoro # G8248159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2CH7319
Zoro #
G8248159
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 1995 To 1997 Chevrolet Blazer
Family Code
CH7319

Description

Seat Covers in Neoprene for 1995-1997 Chevrolet Blazer - (F), 50/50 Bucket,W/See-through Style Adjustable, Not Removable Headrest, For manual cloth seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.