This item is Discontinued.

Coverking Seat Covers in Neoprene for 19951997 Volvo 850  F, CSCF12VO7148 CSCF12VO7148

Seat Covers in Neoprene for 19951997 Volvo 850 F, CSCF12VO7148 (Discontinued)

  • Mfr # CSCF12VO7148
  • Zoro # G8154803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12VO7148
Zoro #
G8154803
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1995 To 1997 Volvo 850
Family Code
VO7148

Description

Seat Covers in Neoprene for 1995-1997 Volvo 850 - (F), 50/50 bucket, w/manual driver seat, w/manual passenger seat, w/side airbag, NOT FOR R MODELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.