This item is Discontinued.

Coverking Seat Covers in Neoprene for 19951999 Mitsubishi Eclipse, CSCF11MB7041 CSCF11MB7041

Seat Covers in Neoprene for 19951999 Mitsubishi Eclipse, CSCF11MB7041 (Discontinued)

  • Mfr # CSCF11MB7041
  • Zoro # G8185183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11MB7041
Zoro #
G8185183
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1995 To 1999 Mitsubishi Eclipse
Family Code
MB7041

Description

Seat Covers in Neoprene for 1995-1999 Mitsubishi Eclipse - (F), 50/50 bucket, w/power driver seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.