This item is Discontinued.

Coverking Seat Covers in Neoprene for 19952001 Ford Explorer, CSCF11FD7078 CSCF11FD7078

Seat Covers in Neoprene for 19952001 Ford Explorer, CSCF11FD7078 (Discontinued)

  • Mfr # CSCF11FD7078
  • Zoro # G8135538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11FD7078
Zoro #
G8135538
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1995 To 2001 Ford Explorer 4-door S.U.V.
Family Code
FD7078

Description

Seat Covers in Neoprene for 1995-2001 Ford Explorer 4-door S.U.V. - (F), LIMITED EDITION MODEL, 50/50 Bucket, W/Removable Headrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.