This item is Discontinued.

Coverking Seat Covers in Neoprene for 19952002 Chevrolet Cavalier, CSCF11CH7106 CSCF11CH7106

Seat Covers in Neoprene for 19952002 Chevrolet Cavalier, CSCF11CH7106 (Discontinued)

  • Mfr # CSCF11CH7106
  • Zoro # G8144032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11CH7106
Zoro #
G8144032
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 1995 To 2002 Chevrolet Cavalier
Family Code
CH7106

Description

Seat Covers in Neoprene for 1995-2002 Chevrolet Cavalier - (R), Sedan,Solid Bench,No Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.