This item is Discontinued.

Coverking Seat Covers in Neoprene for 19961998 Jeep Grand, CSCF89JP7048 CSCF89JP7048

Seat Covers in Neoprene for 19961998 Jeep Grand, CSCF89JP7048 (Discontinued)

  • Mfr # CSCF89JP7048
  • Zoro # G8417540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89JP7048
Zoro #
G8417540
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 1996 To 1998 Jeep Grand Cherokee
Family Code
JP7048

Description

Seat Covers in Neoprene for 1996-1998 Jeep Grand Cherokee - (R), 60/40 Split backrest & bottom, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.