This item is Discontinued.

Coverking Seat Covers in Neoprene for 19961999 Saturn SWSeries, CSCF89SR7031 CSCF89SR7031

Seat Covers in Neoprene for 19961999 Saturn SWSeries, CSCF89SR7031 (Discontinued)

  • Mfr # CSCF89SR7031
  • Zoro # G8353859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89SR7031
Zoro #
G8353859
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 1996 To 1999 Saturn SW-Series Wagon
Family Code
SR7031

Description

Seat Covers in Neoprene for 1996-1999 Saturn SW-Series Wagon - (F), SW1 MODEL ONLY, 50/50 highback bucket w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.