This item is Discontinued.

Coverking Seat Covers in Neoprene for 19961999 Toyota Celica, CSCF14TT7005 CSCF14TT7005

Seat Covers in Neoprene for 19961999 Toyota Celica, CSCF14TT7005 (Discontinued)

  • Mfr # CSCF14TT7005
  • Zoro # G8284802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14TT7005
Zoro #
G8284802
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 1996 To 1999 Toyota Celica
Family Code
TT7005

Description

Seat Covers in Neoprene for 1996-1999 Toyota Celica - (F), 6th Gen, 50/50 Bukt,W/Remvbl Hdrst,W/upholstery behind turning knob on driver seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.