This item is Discontinued.

Coverking Seat Covers in Neoprene for 19962000 Plymouth Breeze, CSCF1PM7001 CSCF1PM7001

Seat Covers in Neoprene for 19962000 Plymouth Breeze, CSCF1PM7001 (Discontinued)

  • Mfr # CSCF1PM7001
  • Zoro # G8159749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1PM7001
Zoro #
G8159749
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 1996 To 2000 Plymouth Breeze
Family Code
PM7001

Description

Seat Covers in Neoprene for 1996-2000 Plymouth Breeze - (R), Folding Rear Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.