This item is Discontinued.

Coverking Seat Covers in Neoprene for 19962005 GMC Safari, CSCF14GM7284 CSCF14GM7284

Seat Covers in Neoprene for 19962005 GMC Safari, CSCF14GM7284 (Discontinued)

  • Mfr # CSCF14GM7284
  • Zoro # G8180198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14GM7284
Zoro #
G8180198
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 1996 To 2005 GMC Safari Extended Length Minivan
Family Code
GM7284

Description

Seat Covers in Neoprene for 1996-2005 GMC Safari Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/1 inboard armrest per seat, W/Lumbar Knob for driver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.