Seat Covers in Neoprene for 19971997 Ford Trk, CSCF2FD7874

  • Mfr # CSCF2FD7874

  • Zoro # G8237771


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7874
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2FD7874
Zoro #
G8237771
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Red with Black sides
For Use With
For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7874

Description

Seat Covers in Neoprene for 1997-1997 Ford Trk F-150/250/350 NO SuperDuty - (R), Solid bench w/rounded built-in headrest, w/o armrest, FOR CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.