This item is Discontinued.

Coverking Seat Covers in Neoprene for 19971999 Dodge Dakota, CSCF91DG9657 CSCF91DG9657

Seat Covers in Neoprene for 19971999 Dodge Dakota, CSCF91DG9657 (Discontinued)

  • Mfr # CSCF91DG9657
  • Zoro # G8377202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF91DG9657
Zoro #
G8377202
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 1997 To 1999 Dodge Dakota
Family Code
DG9657

Description

Seat Covers in Neoprene for 1997-1999 Dodge Dakota - (F), 40/20/40, w/opening storage console, w/cupholder on 20 bottom, w/o lumbar lever cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.