
Seat Covers in Neoprene for 19971999 Ford Expedition, CSCF14FD7165 (Discontinued)
- Mfr # CSCF14FD7165
- Zoro # G8202281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCF14FD7165
Zoro #
G8202281
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 1997 To 1999 Ford Expedition
Family Code
FD7165
Description
Seat Covers in Neoprene for 1997-1999 Ford Expedition - (F), 50/50 Bucket, w/built-in headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.