This item is Discontinued.

Coverking Seat Covers in Neoprene for 19972002 Ford Escort  F, CSCF89FD7239 CSCF89FD7239

Seat Covers in Neoprene for 19972002 Ford Escort F, CSCF89FD7239 (Discontinued)

  • Mfr # CSCF89FD7239
  • Zoro # G8421223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89FD7239
Zoro #
G8421223
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 1997 To 2002 Ford Escort
Family Code
FD7239

Description

Seat Covers in Neoprene for 1997-2002 Ford Escort - (F), 50/50 bucket w/removable headrest, ONLY FOR 4-DOOR SEDAN AND WAGON

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.