This item is Discontinued.

Coverking Seat Covers in Neoprene for 19972004 Porsche Boxster, CSCF2PR5504 CSCF2PR5504

Seat Covers in Neoprene for 19972004 Porsche Boxster, CSCF2PR5504 (Discontinued)

  • Mfr # CSCF2PR5504
  • Zoro # G8239740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2PR5504
Zoro #
G8239740
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 1997 To 2004 Porsche Boxster
Family Code
PR5504

Description

Seat Covers in Neoprene for 1997-2004 Porsche Boxster - (F), NOT FOR 2003-2004 MODEL WITH P70 SPORT DESIGN PKG., 50/50 bukt w/builtin hdrst, W/O SIDE AIRBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.