This item is Discontinued.

Coverking Seat Covers in Neoprene for 19981998 Volvo V90  M, CSCF89VO7019 CSCF89VO7019

Seat Covers in Neoprene for 19981998 Volvo V90 M, CSCF89VO7019 (Discontinued)

  • Mfr # CSCF89VO7019
  • Zoro # G8454099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89VO7019
Zoro #
G8454099
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Middle
For Use With
For 1998 To 1998 Volvo V90
Family Code
VO7019

Description

Seat Covers in Neoprene for 1998-1998 Volvo V90 - (M), Second Row, 60/40 bench w/adjustable, non-removable headrest, w/built-in child seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.