This item is Discontinued.

Coverking Seat Covers in Neoprene for 19981999 Volvo C70  R, CSCF3VO7235 CSCF3VO7235

Seat Covers in Neoprene for 19981999 Volvo C70 R, CSCF3VO7235 (Discontinued)

  • Mfr # CSCF3VO7235
  • Zoro # G8258080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF3VO7235
Zoro #
G8258080
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Rear
For Use With
For 1998 To 1999 Volvo C70
Family Code
VO7235

Description

Seat Covers in Neoprene for 1998-1999 Volvo C70 - (R), COUPE, bench, w/armrest..REMOVE BOTTOM TO INSTALL (push bottom backwards, then pull up)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.