This item is Discontinued.

Coverking Seat Covers in Neoprene for 19982000 Isuzu Hombre, CSCF12IS7011 CSCF12IS7011

Seat Covers in Neoprene for 19982000 Isuzu Hombre, CSCF12IS7011 (Discontinued)

  • Mfr # CSCF12IS7011
  • Zoro # G8235513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12IS7011
Zoro #
G8235513
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1998 To 2000 Isuzu Hombre
Family Code
IS7011

Description

Seat Covers in Neoprene for 1998-2000 Isuzu Hombre - (F), 50/50 Bucket, W/Builtin Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.