This item is Discontinued.

Coverking Seat Covers in Neoprene for 19982000 Volvo S70  F, CSCF11VO7089 CSCF11VO7089

Seat Covers in Neoprene for 19982000 Volvo S70 F, CSCF11VO7089 (Discontinued)

  • Mfr # CSCF11VO7089
  • Zoro # G8180161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11VO7089
Zoro #
G8180161
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1998 To 2000 Volvo S70
Family Code
VO7089

Description

Seat Covers in Neoprene for 1998-2000 Volvo S70 - (F), 50/50 bucket, w/power driver seat, w/manual passenger seat, w/side airbag, NOT FOR R MODELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.