
Seat Covers in Neoprene for 19982001 Ford Ranger F, CSCF2FD7053 (Discontinued)
- Mfr # CSCF2FD7053
- Zoro # G8325253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCF2FD7053
Zoro #
G8325253
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 1998 To 2001 Ford Ranger
Family Code
FD7053
Description
Seat Covers in Neoprene for 1998-2001 Ford Ranger - (F), 60/40 Split, W/Built in Hdrst, W/Consol & Left-Side Push Btn, W/O Cuphldr, W/Dr. Lvr Near Front
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.