This item is Discontinued.

Coverking Seat Covers in Neoprene for 19982002 Ford Crown, CSCF12FD7484 CSCF12FD7484

Seat Covers in Neoprene for 19982002 Ford Crown, CSCF12FD7484 (Discontinued)

  • Mfr # CSCF12FD7484
  • Zoro # G8133788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF12FD7484
Zoro #
G8133788
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1998 To 2002 Ford Crown Victoria
Family Code
FD7484

Description

Seat Covers in Neoprene for 1998-2002 Ford Crown Victoria - (F), 50/50 Split Bench,w/Adj Hdrst,W/2 Armrests,W/O Dr Lumbar,W/O Pass Lumbar,Pass Lever needs Remov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.