This item is Discontinued.

Coverking Seat Covers in Neoprene for 19982002 Pontiac Firebird, CSCF11PN7062 CSCF11PN7062

Seat Covers in Neoprene for 19982002 Pontiac Firebird, CSCF11PN7062 (Discontinued)

  • Mfr # CSCF11PN7062
  • Zoro # G8149632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11PN7062
Zoro #
G8149632
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1998 To 2002 Pontiac Firebird Trans Am
Family Code
PN7062

Description

Seat Covers in Neoprene for 1998-2002 Pontiac Firebird Trans Am - (F), 50/50 bukt w/adj brick-like rectangular headrst, w/pwr dr, w/manl pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.