This item is Discontinued.

Coverking Seat Covers in Neoprene for 19991999 Volkswagen Golf , CSCF2VW7255 CSCF2VW7255

Seat Covers in Neoprene for 19991999 Volkswagen Golf , CSCF2VW7255 (Discontinued)

  • Mfr # CSCF2VW7255
  • Zoro # G8265668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF2VW7255
Zoro #
G8265668
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Golf / GTI / Golf R
Family Code
VW7255

Description

Seat Covers in Neoprene for 1999-1999 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI GLX ,50/50 bucket sport seat,w/rmvbl hdrst, w/side airbag, w/lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.