This item is Discontinued.

Coverking Seat Covers in Neoprene for 19992003 Mazda Protege, CSCF2MA7103 CSCF2MA7103

Seat Covers in Neoprene for 19992003 Mazda Protege, CSCF2MA7103 (Discontinued)

  • Mfr # CSCF2MA7103
  • Zoro # G8276089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2MA7103
Zoro #
G8276089
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Red with Black sides
For Use With
For 1999 To 2003 Mazda Protege Sedan
Family Code
MA7103

Description

Seat Covers in Neoprene for 1999-2003 Mazda Protege Sedan - (F), 50/50 bukt w/rmvbl hdrest,w/o side airbag,w/2 knobs on driver seat bottom,ES ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.