This item is Discontinued.

Coverking Seat Covers in Neoprene for 20002000 Chevrolet Tahoe, CSCF91CH7644 CSCF91CH7644

Seat Covers in Neoprene for 20002000 Chevrolet Tahoe, CSCF91CH7644 (Discontinued)

  • Mfr # CSCF91CH7644
  • Zoro # G8372409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91CH7644
Zoro #
G8372409
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7644

Description

Seat Covers in Neoprene for 2000-2000 Chevrolet Tahoe - (F), LIMITED ONLY, 50/50 bukt w/pwr dr, w/pwr pas, w/remov hdrst, w/pwr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.