This item is Discontinued.

Coverking Seat Covers in Neoprene for 20002000 Isuzu Amigo  R, CSCF14IS7031 CSCF14IS7031

Seat Covers in Neoprene for 20002000 Isuzu Amigo R, CSCF14IS7031 (Discontinued)

  • Mfr # CSCF14IS7031
  • Zoro # G8334730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF14IS7031
Zoro #
G8334730
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2000 To 2000 Isuzu Amigo
Family Code
IS7031

Description

Seat Covers in Neoprene for 2000-2000 Isuzu Amigo - (R), Solid Bench,W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.