This item is Discontinued.

Coverking Seat Covers in Neoprene for 20002003 Nissan Maxima, CSCF89NS7131 CSCF89NS7131

Seat Covers in Neoprene for 20002003 Nissan Maxima, CSCF89NS7131 (Discontinued)

  • Mfr # CSCF89NS7131
  • Zoro # G8394422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89NS7131
Zoro #
G8394422
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2000 To 2003 Nissan Maxima
Family Code
NS7131

Description

Seat Covers in Neoprene for 2000-2003 Nissan Maxima - (R), 60/40 split folding backrest, solid bottom, with armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.