This item is Discontinued.

Coverking Seat Covers in Neoprene for 20002005 Ford Taurus Wagon, CSCF12FD7373 CSCF12FD7373

Seat Covers in Neoprene for 20002005 Ford Taurus Wagon, CSCF12FD7373 (Discontinued)

  • Mfr # CSCF12FD7373
  • Zoro # G8156072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12FD7373
Zoro #
G8156072
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2000 To 2005 Ford Taurus Wagon
Family Code
FD7373

Description

Seat Covers in Neoprene for 2000-2005 Ford Taurus Wagon - (F), 50/50 bucket w/removable headrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.