This item is Discontinued.

Coverking Seat Covers in Neoprene for 20012002 Ford Excursion, CSCF1FD8415 CSCF1FD8415

Seat Covers in Neoprene for 20012002 Ford Excursion, CSCF1FD8415 (Discontinued)

  • Mfr # CSCF1FD8415
  • Zoro # G8181744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1FD8415
Zoro #
G8181744
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 2001 To 2002 Ford Excursion
Family Code
FD8415

Description

Seat Covers in Neoprene for 2001-2002 Ford Excursion - (F), 40/20/40 w/built-in headrest, w/folding console w/top-mounted cupholder, w/o built-in seatbelt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.