Shop COVERKING

Seat Covers in Neoprene for 20012002 GMC Truck Sierra, CSCF5GM7240

  • Mfr # CSCF5GM7240

  • Zoro # G8280569


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7240
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5GM7240
Zoro #
G8280569
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Yellow with Black sides
For Use With
For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7240

Description

Seat Covers in Neoprene for 2001-2002 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 1500HD ONLY, Solid Bench, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.