This item is Discontinued.

Coverking Seat Covers in Neoprene for 20012007 Dodge Caravan, CSCF5DG7498 CSCF5DG7498

Seat Covers in Neoprene for 20012007 Dodge Caravan, CSCF5DG7498 (Discontinued)

  • Mfr # CSCF5DG7498
  • Zoro # G8277662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5DG7498
Zoro #
G8277662
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2001 To 2007 Dodge Caravan Regular Wheel Base
Family Code
DG7498

Description

Seat Covers in Neoprene for 2001-2007 Dodge Caravan Regular Wheel Base - (F), 50/50 Bukt, W/Remov Hdrst, W/Armrst, W/Manual Lumbar, W/O Side Airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.