This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022002 Cadillac Escalade, CSCF91CD7014 CSCF91CD7014

Seat Covers in Neoprene for 20022002 Cadillac Escalade, CSCF91CD7014 (Discontinued)

  • Mfr # CSCF91CD7014
  • Zoro # G8403979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91CD7014
Zoro #
G8403979
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Middle
For Use With
For 2002 To 2002 Cadillac Escalade Base
Family Code
CD7014

Description

Seat Covers in Neoprene for 2002-2002 Cadillac Escalade Base - (M), 60/40 split bench, w/flip-back headrests, Second Row

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.