This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022002 Volkswagen Beetle, CSCF3VW7028 CSCF3VW7028

Seat Covers in Neoprene for 20022002 Volkswagen Beetle, CSCF3VW7028 (Discontinued)

  • Mfr # CSCF3VW7028
  • Zoro # G8275221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF3VW7028
Zoro #
G8275221
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2002 To 2002 Volkswagen Beetle
Family Code
VW7028

Description

Seat Covers in Neoprene for 2002-2002 Volkswagen Beetle - (F), GLX model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.