This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022004 Chevrolet, CSCF1CH7315 CSCF1CH7315

Seat Covers in Neoprene for 20022004 Chevrolet, CSCF1CH7315 (Discontinued)

  • Mfr # CSCF1CH7315
  • Zoro # G8183004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1CH7315
Zoro #
G8183004
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 2002 To 2004 Chevrolet TrailBlazer EXT
Family Code
CH7315

Description

Seat Covers in Neoprene for 2002-2004 Chevrolet TrailBlazer EXT - (F), 50/50 Bucket Seat,W/Removable Headrest,W/O Armrest,W/Builtin Belt,W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.