Shop COVERKING

Seat Covers in Neoprene for 20022004 Ford Truck F250, CSCF5FD7218

  • Mfr # CSCF5FD7218

  • Zoro # G8322079


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7218
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5FD7218
Zoro #
G8322079
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Color
Yellow with Black sides
Family Code
FD7218

Description

Seat Covers in Neoprene for 2002-2004 Ford Truck F-250, 350 (Super Duty) - (F), 50/50 bucket w/built-in headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.