This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022004 Jeep Liberty, CSCF89JP7012 CSCF89JP7012

Seat Covers in Neoprene for 20022004 Jeep Liberty, CSCF89JP7012 (Discontinued)

  • Mfr # CSCF89JP7012
  • Zoro # G8410559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89JP7012
Zoro #
G8410559
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Rear
For Use With
For 2002 To 2004 Jeep Liberty
Family Code
JP7012

Description

Seat Covers in Neoprene for 2002-2004 Jeep Liberty - (R), 60/40 Split,W/Removable Headrest,No Armrest,No Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.