This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022004 Kia Spectra  F, CSCF5KI7008 CSCF5KI7008

Seat Covers in Neoprene for 20022004 Kia Spectra F, CSCF5KI7008 (Discontinued)

  • Mfr # CSCF5KI7008
  • Zoro # G8339883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5KI7008
Zoro #
G8339883
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2002 To 2004 Kia Spectra
Family Code
KI7008

Description

Seat Covers in Neoprene for 2002-2004 Kia Spectra - (F), 50/50 bucket, w/remov hdrst, w/dr lumbar, w/pas lumbar, NOT FOR 2004.5 NEW SPECTRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.